Motion
29322E
Spherical Roller Thrust Bearing - 110 mm Bore, 190 mm OD, 190 mm Width
Mi Item #00068644
MFR #29322E
Price$3,129.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 110 mm Bore, 190 mm OD, 190 mm Width
Mi Item #00068644
MFR #29322E

Mfr description
29322 E BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,129.25/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2.00 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    190 mm
  • Weight
    11.68 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Dynamic Load Capacity
    119148.77 lbf
  • Harmonization Code
    8482300080
  • Manufacturer Upc Number
    029176102158
  • Max Rpm
    1800 rpm
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    530000 N
  • Separable Type
    Separable Bearing
  • Series
    293
  • Static Load Capacity
    384423.39 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • UPC_NO
    029176102158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)