1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
29324E.MB
Spherical Roller Thrust Bearing - 120 mm Bore, 210 mm OD, 16 mm Width
Mi Item #
00068647
MFR #
29324E.MB
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Thrust Bearings
FAG (SCHAEFFLER) 29324E.MB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
29324E.MB
Spherical Roller Thrust Bearing - 120 mm Bore, 210 mm OD, 16 mm Width
Mi Item #
00068647
MFR #
29324E.MB
Mfr description
29324E.MB BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
120 mm
Outside
Diameter
210 mm
Overall
Width
16 mm
Weight
16.30 lbs
Details
Cage Material
Brass
Series
Spherical Roller Thrust Bearing
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items