Motion
29330RNFY

JTEKT KOYO
29330RNFY

Spherical Roller Thrust Bearing - 150 mm Bore, 250 mm OD, 60 mm Width
MI ITEM #00068665
MFR #29330RNFY
Your Price$2,474.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
29330RNFY

Spherical Roller Thrust Bearing - 150 mm Bore, 250 mm OD, 60 mm Width
MI ITEM #00068665
MFR #29330RNFY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,474.67/each(List $3,563.52)

Overview

Mfr description
29330RN FY

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Static Load Capacity
    2740 kN
  • Dynamic Load Capacity
    965 kN
  • Manufacturer Product Page
  • Weight
    11.7 kg
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text