Motion
I 28821 CACM2 C08 W509

SKF
I 28821 CACM2 C08 W509

Spherical Roller Bearing - 310 mm ID, 455 mm OD, 109 mm Width, Straight Bore, Open, C3
Mi Item #00068671
MFR #I 28821 CACM2 C08 W509
Price$35,190.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
I 28821 CACM2 C08 W509

Spherical Roller Bearing - 310 mm ID, 455 mm OD, 109 mm Width, Straight Bore, Open, C3
Mi Item #00068671
MFR #I 28821 CACM2 C08 W509

Mfr description
I-28821 CACM2/C08W509 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35,190.16/each

Specifications

Dimensions

  • Bore Diameter  
    310 mm
  • Outside Diameter  
    455 mm
  • Overall Width  
    109 mm
  • Weight
    177.91 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Brass
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Groove And Holes In Inner And Outer Rings
  • Manufacturer Upc Number
    7316576665110
  • Max Operating Temperature
    392 °F
  • Maximum RPM (Grease)
    630 rpm
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    I-288
  • UPC_NO
    7316576665110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)