Motion
29334NFY

JTEKT KOYO
29334NFY

Spherical Roller Thrust Bearing - 170 mm Bore, 280 mm OD, 67 mm Width
MI ITEM #00068675
MFR #29334NFY
Price$5,763.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
29334NFY

Spherical Roller Thrust Bearing - 170 mm Bore, 280 mm OD, 67 mm Width
MI ITEM #00068675
MFR #29334NFY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,763.27/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    67 mm
  • Weight
    15.4 kg

Details

  • Dynamic Load Capacity
    1190 kN
  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Static Load Capacity
    3180 kN
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing

Overview

Mfr description
29334N FY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text