Motion
29334

NTN
29334

Spherical Roller Thrust Bearing - 170 mm Bore, 280 mm OD, 67 mm Width, Through Hardened Steel Material
MI ITEM #00068676
MFR #29334
List Price$8,999.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
29334

Spherical Roller Thrust Bearing - 170 mm Bore, 280 mm OD, 67 mm Width, Through Hardened Steel Material
MI ITEM #00068676
MFR #29334

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,999.30/each for your price

Overview

Mfr description
29334 SPHERICAL ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined - Two Piece
  • Cage Material
    Brass
  • Internal Clearance
    CN
  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Round
  • Operating Temperature Range
    -40 to 250 ºF
  • Max Rpm
    1200 rpm
  • Separable Type
    Separable Bearing
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Series
    293
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359290738
  • Country of Origin
    JP
  • UPC_NO
    4547359290738
  • Harmonization Code
    8482.30.0080
  • Weight
    36.597 lb
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    192000 lbf
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text