Motion
29338E
Spherical Roller Thrust Bearing - 190 mm Bore, 320 mm OD, 320 mm Width
Mi Item #00068681
MFR #29338E
Price$8,236.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 190 mm Bore, 320 mm OD, 320 mm Width
Mi Item #00068681
MFR #29338E

Mfr description
29338 E BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8,236.87/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    320 mm
  • Weight
    52.91 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Dynamic Load Capacity
    307988.33 lbf
  • Harmonization Code
    8482300080
  • Manufacturer Upc Number
    029176102332
  • Max Rpm
    1100 rpm
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    1370000 N
  • Separable Type
    Separable Bearing
  • Series
    293
  • Static Load Capacity
    1056602.3 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • UPC_NO
    029176102332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)