Motion
29344-E1
Spherical Roller Thrust Bearing - 220 mm Bore, 360 mm OD, 85 mm Width
Mi Item #00068688
MFR #29344-E1
Price$13,950.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 220 mm Bore, 360 mm OD, 85 mm Width
Mi Item #00068688
MFR #29344-E1

Mfr description
29344-E1-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13,950.85/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    85 mm
  • Weight
    73.04 lbs

Details

  • Cage Material
    Brass
  • Dynamic Load Capacity
    447392.086 lbf
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1800 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Radial Dynamic Load Capacity
    1990 kN
  • Separable Type
    Separable Bearing
  • Series
    Spherical Roller Thrust Bearing
  • Static Load Capacity
    1393884.892 lbf
  • UPC_NO
    4012802190069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)