Motion
29426RNFY

JTEKT KOYO
29426RNFY

Spherical Roller Thrust Bearing - 130 mm Bore, 270 mm OD, 85 mm Width
Mi Item #00068696
MFR #29426RNFY
Price$4,684.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
29426RNFY

Spherical Roller Thrust Bearing - 130 mm Bore, 270 mm OD, 85 mm Width
Mi Item #00068696
MFR #29426RNFY

Mfr description
29426RN FY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,684.10/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    85 mm
  • Weight
    23.5 kg

Details

  • Dynamic Load Capacity
    1490 kN
  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Static Load Capacity
    3870 kN
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)