Motion
29430-E1
Spherical Roller Thrust Bearing - 150 mm Bore, 300 mm OD, 22 mm Width
MI ITEM #00068702
MFR #29430-E1
Price$8,792.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 150 mm Bore, 300 mm OD, 22 mm Width
MI ITEM #00068702
MFR #29430-E1

Mfr description
29430-E1-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8,792.03/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    22 mm
  • Weight
    63.36 lbs

Details

  • Cage Material
    Brass
  • Dynamic Load Capacity
    449640.288 lbf
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Radial Dynamic Load Capacity
    2000 kN
  • Separable Type
    Separable Bearing
  • Series
    Spherical Roller Thrust Bearing
  • Static Load Capacity
    1191546.763 lbf
  • UPC_NO
    4012802190588

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)