Motion
29430RNFY

JTEKT KOYO
29430RNFY

Spherical Roller Thrust Bearing - 150 mm Bore, 300 mm OD, 90 mm Width
Mi Item #00068704
MFR #29430RNFY
Price$5,075.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
29430RNFY

Spherical Roller Thrust Bearing - 150 mm Bore, 300 mm OD, 90 mm Width
Mi Item #00068704
MFR #29430RNFY

Mfr description
29430RN FY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,075.54/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    90 mm
  • Weight
    29.6 kg

Details

  • Dynamic Load Capacity
    1730 kN
  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Static Load Capacity
    4620 kN
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)