Motion
29352-E1
Spherical Roller Thrust Bearing - 260 mm Bore, 420 mm OD, 95 mm Width
MI ITEM #00068705
MFR #29352-E1
Your Price$15,188.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 260 mm Bore, 420 mm OD, 95 mm Width
MI ITEM #00068705
MFR #29352-E1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15,188.39/each(List $20,601.15)

Overview

Mfr description
29352-E1-XL

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Brass
  • Static Load Capacity
    1866007.194 lbf
  • Dynamic Load Capacity
    573291.367 lbf
  • Operating Temperature Range
    -30 to +200 °C
  • Max Rpm
    1500 rpm
  • Separable Type
    Separable Bearing
  • Fillet Radius
    4 mm
  • Series
    Spherical Roller Thrust Bearing
  • UPC_NO
    4012802190106
  • Weight
    108.68 lbs
  • Max Operating Temperature
    392 °F
  • Radial Dynamic Load Capacity
    2550 kN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text