Motion
29352

NTN
29352

Spherical Roller Thrust Bearing - 260 mm Bore, 420 mm OD, 95 mm Width, Through Hardened Steel Material
MI ITEM #00068707
MFR #29352
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
29352

Spherical Roller Thrust Bearing - 260 mm Bore, 420 mm OD, 95 mm Width, Through Hardened Steel Material
MI ITEM #00068707
MFR #29352

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
29352 SPHERICAL ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined - Two Piece
  • Cage Material
    Brass
  • Internal Clearance
    CN
  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Round
  • Operating Temperature Range
    -40 to 250 ºF
  • Max Rpm
    810 rpm
  • Separable Type
    Separable Bearing
  • Fillet Radius
    0.1969 in, 5.000 mm
  • Series
    293
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359290790
  • Country of Origin
    JP
  • Harmonization Code
    8482.30.0080
  • Weight
    114.640 lb
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    385000 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text