Motion
29360E.MB
Spherical Roller Thrust Bearing - 300 mm Bore, 480 mm OD, 109 mm Width
MI ITEM #00068711
MFR #29360E.MB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 300 mm Bore, 480 mm OD, 109 mm Width
MI ITEM #00068711
MFR #29360E.MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
29360-E-MB SPHERICAL ROLLER THRUST

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Brass
  • Operating Temperature Range
    -30 to +200 °C
  • Max Rpm
    1300 rpm
  • Separable Type
    Separable Bearing
  • Fillet Radius
    4 mm
  • Series
    Spherical Roller Thrust Bearing
  • UPC_NO
    4012801195348
  • Weight
    167.42 lbs
  • Radial Dynamic Load Capacity
    3200 kN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text