Motion
29360 E

SKF
29360 E

Spherical Roller Thrust Bearing - 300 mm Bore, 480 mm OD, 109 mm Width, Bearing steel Material
Mi Item #00068715
MFR #29360 E
Price$19,680.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
29360 E

Spherical Roller Thrust Bearing - 300 mm Bore, 480 mm OD, 109 mm Width, Bearing steel Material
Mi Item #00068715
MFR #29360 E

Mfr description
29360 E BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,680.07/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    109 mm
  • Weight
    159.62 lbs

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Bearing steel
  • Bore Type
    Cylindrical
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Coating
    None
  • Description
    Spherical roller thrust bearings
  • Lubrication
    Unlubricated
  • Max Rpm
    1200 rpm
  • Operating Temperature Range
    Maximum of +392 °F
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    696600 lbf
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical - asymmetrical
  • Row Type Fill Slot
    1
  • Separable Type
    Non-Separable
  • Series
    293
  • UPC_NO
    7316576613289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)