Motion
29364M
Spherical Roller Thrust Bearing - 500 mm Width
Mi Item #00068718
MFR #29364M
Price$44,062.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 500 mm Width
Mi Item #00068718
MFR #29364M

Mfr description
29364 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44,062.49/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Fillet Radius
    0.1570 in
  • Outside Diameter  
    500 mm
  • Overall Width  
    500 mm
  • Weight
    169.756 lbs

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176011085
  • Max Rpm
    670 rpm
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    50132407 lbf
  • UPC_NO
    029176011085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)