Motion
29413E
Spherical Roller Thrust Bearing - 65 mm Bore, 140 mm OD, 140 mm Width
Mi Item #00068742
MFR #29413E
Price$2,156.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 65 mm Bore, 140 mm OD, 140 mm Width
Mi Item #00068742
MFR #29413E

Mfr description
29413 E BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,156.61/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.0790 in
  • Outside Diameter  
    140 mm
  • Overall Width  
    140 mm
  • Weight
    7.36 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Dynamic Load Capacity
    91047.645 lbf
  • Harmonization Code
    8482300080
  • Manufacturer Upc Number
    029176102233
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    405000 N
  • Static Load Capacity
    247289.9 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • UPC_NO
    029176102233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)