Motion
29414E
Spherical Roller Thrust Bearing - 70 mm Bore, 150 mm OD, 150 mm Width
Mi Item #00068747
MFR #29414E
Price$2,040.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 70 mm Bore, 150 mm OD, 150 mm Width
Mi Item #00068747
MFR #29414E

Mfr description
29414 E BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,040.79/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.0790 in
  • Outside Diameter  
    150 mm
  • Overall Width  
    150 mm
  • Weight
    8.69 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Dynamic Load Capacity
    101164.05 lbf
  • Harmonization Code
    8482300080
  • Manufacturer Upc Number
    029176102240
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    450000 N
  • Series
    29414E
  • Static Load Capacity
    278763.16 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • UPC_NO
    029176102240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)