Motion
29414RNFY

JTEKT KOYO
29414RNFY

Spherical Roller Thrust Bearing - 70 mm Bore, 150 mm OD, 48 mm Width
MI ITEM #00068748
MFR #29414RNFY
List Price$2,356.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
29414RNFY

Spherical Roller Thrust Bearing - 70 mm Bore, 150 mm OD, 48 mm Width
MI ITEM #00068748
MFR #29414RNFY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,356.55/each for your price

Overview

Mfr description
29414RN FY

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Static Load Capacity
    1100 kN
  • Dynamic Load Capacity
    485 kN
  • Manufacturer Product Page
  • Weight
    4.16 kg
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text