Motion
29418-E1
Spherical Roller Thrust Bearing - 90 mm Bore, 190 mm OD, 60 mm Width
MI ITEM #00068753
MFR #29418-E1
Price$3,005.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 90 mm Bore, 190 mm OD, 60 mm Width
MI ITEM #00068753
MFR #29418-E1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,005.19/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    60 mm
  • Weight
    16.19 lbs

Details

  • Cage Material
    Steel
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Radial Dynamic Load Capacity
    880 kN
  • Separable Type
    Separable Bearing
  • Series
    Spherical Roller Thrust Bearing
  • UPC_NO
    4012802190472

Overview

Mfr description
29418-E1-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text