Motion
29418E
Spherical Roller Thrust Bearing - 90 mm Bore, 190 mm OD, 190 mm Width
MI ITEM #00068755
MFR #29418E
Your Price$2,701.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 90 mm Bore, 190 mm OD, 190 mm Width
MI ITEM #00068755
MFR #29418E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,701.24/each(List $4,051.86)

Overview

Mfr description
29418 E BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Steel
  • Static Load Capacity
    438377.55 lbf
  • Dynamic Load Capacity
    156242.255 lbf
  • Bore Type
    Straight
  • Fillet Radius
    0.0790 in
  • Series
    29418E
  • Manufacturer Upc Number
    029176102288
  • Country of Origin
    JP
  • UPC_NO
    029176102288
  • Harmonization Code
    8482300080
  • Weight
    16.76 lbs
  • Radial Dynamic Load Capacity
    695000 N
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text