Motion
29420E
Spherical Roller Thrust Bearing - 100 mm Bore, 210 mm OD, 67 mm Width
Mi Item #00068761
MFR #29420E
Price$3,837.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 100 mm Bore, 210 mm OD, 67 mm Width
Mi Item #00068761
MFR #29420E

Mfr description
29420-E1-XL SPHERICAL THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,837.33/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    67 mm
  • Weight
    21.93 lbs

Details

  • Cage Material
    Steel
  • Series
    Spherical Roller Thrust Bearing
  • UPC_NO
    4012802190489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)