Motion
29420E
Spherical Roller Thrust Bearing - 100 mm Bore, 210 mm OD, 210 mm Width
Mi Item #00068763
MFR #29420E
Price$3,493.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 100 mm Bore, 210 mm OD, 210 mm Width
Mi Item #00068763
MFR #29420E

Mfr description
29420 E BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,493.51/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    0.0980 in
  • Outside Diameter  
    210 mm
  • Overall Width  
    210 mm
  • Weight
    23.06 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Dynamic Load Capacity
    188839.56 lbf
  • Harmonization Code
    8482300080
  • Manufacturer Upc Number
    029176102295
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    840000 N
  • Series
    29420E
  • Static Load Capacity
    539541.6 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • UPC_NO
    029176102295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)