Motion
29420

NTN
29420

Spherical Roller Thrust Bearing - 100 mm Bore, 210 mm OD, 67 mm Width, Through Hardened Steel Material
Mi Item #00068765
MFR #29420
Price$3,522.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
29420

Spherical Roller Thrust Bearing - 100 mm Bore, 210 mm OD, 67 mm Width, Through Hardened Steel Material
Mi Item #00068765
MFR #29420

Mfr description
29420 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,522.88/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    67 mm
  • Weight
    25.353 lb

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Round
  • Cage Material
    Brass
  • Cage Type
    Machined - Two Piece
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359290998
  • Max Rpm
    1500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    154000 lbf
  • Separable Type
    Separable Bearing
  • Series
    294
  • UPC_NO
    4547359290998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)