Motion
29420 E

SKF
29420 E

Spherical Roller Thrust Bearing - 100 mm Bore, 210 mm OD, 67 mm Width, Bearing steel Material
Mi Item #00068766
MFR #29420 E
Price$3,787.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
29420 E

Spherical Roller Thrust Bearing - 100 mm Bore, 210 mm OD, 67 mm Width, Bearing steel Material
Mi Item #00068766
MFR #29420 E

Mfr description
29420 E BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,787.47/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    67 mm
  • Weight
    22.61 lbs

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Bearing steel
  • Bore Type
    Cylindrical
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Coating
    None
  • Description
    Spherical roller thrust bearings
  • Lubrication
    Unlubricated
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    Maximum of +392 °F
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    220200 lbf
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical - asymmetrical
  • Row Type Fill Slot
    1
  • Separable Type
    Non-Separable
  • Series
    294
  • UPC_NO
    7316576609077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)