Motion
29422E
Spherical Roller Thrust Bearing - 110 mm Bore, 230 mm OD, 73 mm Width
Mi Item #00068769
MFR #29422E
Price$5,097.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 110 mm Bore, 230 mm OD, 73 mm Width
Mi Item #00068769
MFR #29422E

Mfr description
29422-E1-XL SPHERICAL THRUST BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,097.83/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    73 mm
  • Weight
    28.60 lbs

Details

  • Cage Material
    Steel
  • Series
    Spherical Roller Thrust Bearing
  • UPC_NO
    4012801195461
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)