Motion
29422E
Spherical Roller Thrust Bearing - 110 mm Bore, 230 mm OD, 230 mm Width
Mi Item #00068771
MFR #29422E
Price$4,641.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 110 mm Bore, 230 mm OD, 230 mm Width
Mi Item #00068771
MFR #29422E

Mfr description
29422 E BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,641.53/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    0.0980 in
  • Outside Diameter  
    230 mm
  • Overall Width  
    230 mm
  • Weight
    32.41 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Dynamic Load Capacity
    227057.09 lbf
  • Harmonization Code
    8482300080
  • Manufacturer Upc Number
    029176102301
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    1010000 N
  • Series
    29422E
  • Static Load Capacity
    658690.37 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • UPC_NO
    029176102301

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)