Motion
29424E
Spherical Roller Thrust Bearing - 120 mm Bore, 250 mm OD, 250 mm Width
MI ITEM #00068779
MFR #29424E
Price$5,176.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 120 mm Bore, 250 mm OD, 250 mm Width
MI ITEM #00068779
MFR #29424E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5,176.90/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    250 mm
  • Weight
    37.92 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Dynamic Load Capacity
    260778.44 lbf
  • Harmonization Code
    8482300080
  • Manufacturer Upc Number
    029176102318
  • Max Rpm
    1400 rpm
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    1160000 N
  • Separable Type
    Separable Bearing
  • Series
    294
  • Static Load Capacity
    764350.6 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • UPC_NO
    029176102318

Overview

Mfr description
29424E SPHERICAL THRUST ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text