Motion
29426E
Spherical Roller Thrust Bearing - 130 mm Bore, 270 mm OD, 270 mm Width
MI ITEM #00068785
MFR #29426E
Your Price$6,534.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 130 mm Bore, 270 mm OD, 270 mm Width
MI ITEM #00068785
MFR #29426E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6,534.44/each(List $8,008.94)

Overview

Mfr description
29426E BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Steel
  • Static Load Capacity
    876755.1 lbf
  • Dynamic Load Capacity
    298995.97 lbf
  • Bore Type
    Straight
  • Fillet Radius
    0.1180 in
  • Manufacturer Upc Number
    029176102349
  • Country of Origin
    JP
  • UPC_NO
    029176102349
  • Harmonization Code
    8482300080
  • Weight
    46.30 lbs
  • Radial Dynamic Load Capacity
    1330000 N
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text