Motion
29426

TIMKEN
29426

Spherical Roller Thrust Bearing - 130 mm Bore, 270 mm OD, 85 mm Width
Mi Item #00068787
MFR #29426
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
29426

Spherical Roller Thrust Bearing - 130 mm Bore, 270 mm OD, 85 mm Width
Mi Item #00068787
MFR #29426

Mfr description
29426 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    85 mm
  • Weight
    56.00 lbs

Details

  • Cage Material
    Brass
  • Max Rpm
    1250 rpm
  • Radial Dynamic Load Capacity
    253000 lbf
  • Series
    294
  • UPC_NO
    087796018570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)