1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
29430E
Spherical Roller Thrust Bearing - 150 mm Bore, 300 mm OD, 90 mm Width
MI ITEM #
00068790
MFR #
29430E
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Thrust Bearings
FAG (SCHAEFFLER) 29430E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
29430E
Spherical Roller Thrust Bearing - 150 mm Bore, 300 mm OD, 90 mm Width
MI ITEM #
00068790
MFR #
29430E
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
29430E BRG
Specifications
Bore Diameter
150 mm
Outside Diameter
300 mm
Overall Width
90 mm
Cage Material
Steel
Series
Spherical Roller Thrust Bearing
Weight
58.30 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data