Motion
29430E
Spherical Roller Thrust Bearing - 150 mm Bore, 300 mm OD, 300 mm Width
Mi Item #00068792
MFR #29430E
Price$7,992.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 150 mm Bore, 300 mm OD, 300 mm Width
Mi Item #00068792
MFR #29430E

Mfr description
29430 E BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,992.72/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    0.1180 in
  • Outside Diameter  
    300 mm
  • Overall Width  
    300 mm
  • Weight
    62.83 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Dynamic Load Capacity
    355198.22 lbf
  • Harmonization Code
    8482300080
  • Manufacturer Upc Number
    029176102363
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    1580000 N
  • Series
    29430E
  • Static Load Capacity
    1101564.1 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • UPC_NO
    029176102363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)