Motion
29356-E1
Spherical Roller Thrust Bearing - 280 mm Bore, 440 mm OD, 30.5 mm Width
MI ITEM #00068797
MFR #29356-E1
List Price$24,772.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 280 mm Bore, 440 mm OD, 30.5 mm Width
MI ITEM #00068797
MFR #29356-E1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24,772.07/each for your price

Overview

Mfr description
29356-E1-XL

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Brass
  • Operating Temperature Range
    -30 to +200 °C
  • Max Rpm
    1400 rpm
  • Separable Type
    Separable Bearing
  • Fillet Radius
    4 mm
  • Series
    Spherical Roller Thrust Bearing
  • UPC_NO
    4012802190113
  • Weight
    117.04 lbs
  • Radial Dynamic Load Capacity
    2650 kN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text