Motion
29434RNFY

JTEKT KOYO
29434RNFY

Spherical Roller Thrust Bearing - 170 mm Bore, 340 mm OD, 103 mm Width
MI ITEM #00068801
MFR #29434RNFY
Price$11,913.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
29434RNFY

Spherical Roller Thrust Bearing - 170 mm Bore, 340 mm OD, 103 mm Width
MI ITEM #00068801
MFR #29434RNFY

Mfr description
29434RN FY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,913.51/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    103 mm
  • Weight
    44.0 kg

Details

  • Dynamic Load Capacity
    2120 kN
  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Static Load Capacity
    5880 kN
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)