Motion
29438-E1
Spherical Roller Thrust Bearing - 190 mm Bore, 380 mm OD, 115 mm Width
MI ITEM #00068807
MFR #29438-E1
Price$15,524.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 190 mm Bore, 380 mm OD, 115 mm Width
MI ITEM #00068807
MFR #29438-E1

Mfr description
29438-E1-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,524.09/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    115 mm
  • Weight
    129.36 lbs

Details

  • Cage Material
    Brass
  • Dynamic Load Capacity
    696942.446 lbf
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1800 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Radial Dynamic Load Capacity
    3100 kN
  • Separable Type
    Separable Bearing
  • Series
    Spherical Roller Thrust Bearing
  • Static Load Capacity
    1910971.223 lbf
  • UPC_NO
    4012802190656

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)