Motion
29438M
Spherical Roller Thrust Bearing - 190 mm Bore, 380 mm OD, 380 mm Width
MI ITEM #00068809
MFR #29438M
Your Price$14,859.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 190 mm Bore, 380 mm OD, 380 mm Width
MI ITEM #00068809
MFR #29438M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14,859.83/each(List $18,574.79)

Overview

Mfr description
29438 M BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Brass
  • Static Load Capacity
    1674827.05 lbf
  • Dynamic Load Capacity
    472098.9 lbf
  • Bore Type
    Straight
  • Fillet Radius
    0.1570 in
  • Series
    29438
  • Manufacturer Upc Number
    029176011191
  • Country of Origin
    JP
  • UPC_NO
    029176011191
  • Harmonization Code
    8482300080
  • Weight
    135.36 lbs
  • Radial Dynamic Load Capacity
    2100000 N
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text