Motion
29438RNFY

JTEKT KOYO
29438RNFY

Spherical Roller Thrust Bearing - 190 mm Bore, 380 mm OD, 115 mm Width
Mi Item #00068810
MFR #29438RNFY
Price$10,640.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
29438RNFY

Spherical Roller Thrust Bearing - 190 mm Bore, 380 mm OD, 115 mm Width
Mi Item #00068810
MFR #29438RNFY

Mfr description
29438RN FY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,640.96/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    115 mm
  • Weight
    61.4 kg

Details

  • Dynamic Load Capacity
    2790 kN
  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Static Load Capacity
    7690 kN
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)