Motion
29440-E-N1
Spherical Roller Thrust Bearing - 200 mm Bore, 400 mm OD, 122 mm Width
MI ITEM #00068818
MFR #29440-E-N1
List Price$20,470.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 200 mm Bore, 400 mm OD, 122 mm Width
MI ITEM #00068818
MFR #29440-E-N1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,470.61/each for your price

Overview

Mfr description
29440-E1-XL

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Steel
  • Operating Temperature Range
    -30 to +200 °C
  • Max Rpm
    1700 rpm
  • Separable Type
    Separable Bearing
  • Fillet Radius
    4 mm
  • Series
    Spherical Roller Thrust Bearing
  • UPC_NO
    4012802190663
  • Weight
    141.46 lbs
  • Radial Dynamic Load Capacity
    3400 kN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text