Motion
29440M
Spherical Roller Thrust Bearing - 400 mm Width
MI ITEM #00068820
MFR #29440M
Price$19,034.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 400 mm Width
MI ITEM #00068820
MFR #29440M

Mfr description
29440M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,034.75/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    0.1570 in
  • Outside Diameter  
    400 mm
  • Overall Width  
    400 mm
  • Weight
    152.119 lbs

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176011207
  • Max Rpm
    800 rpm
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    51481261 lbf
  • UPC_NO
    029176011207

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)