Motion
29444-E1
Spherical Roller Thrust Bearing - 220 mm Bore, 420 mm OD, 122 mm Width
MI ITEM #00068825
MFR #29444-E1
Your Price$21,024.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 220 mm Bore, 420 mm OD, 122 mm Width
MI ITEM #00068825
MFR #29444-E1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21,024.14/each(List $26,280.18)

Overview

Mfr description
29444-E1-XL

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Brass
  • Static Load Capacity
    2248201.439 lbf
  • Dynamic Load Capacity
    786870.504 lbf
  • Operating Temperature Range
    -30 to +200 °C
  • Max Rpm
    1500 rpm
  • Separable Type
    Separable Bearing
  • Fillet Radius
    5 mm
  • Series
    Spherical Roller Thrust Bearing
  • UPC_NO
    4012802190687
  • Weight
    154.00 lbs
  • Max Operating Temperature
    392 °F
  • Radial Dynamic Load Capacity
    3500 kN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text