Motion
29444M
Spherical Roller Thrust Bearing - 420 mm Width
MI ITEM #00068827
MFR #29444M
Your Price$19,908.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 420 mm Width
MI ITEM #00068827
MFR #29444M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19,908.71/each(List $24,885.89)

Overview

Mfr description
29444 M BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Max Rpm
    800 rpm
  • Fillet Radius
    0.1970 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176011214
  • Country of Origin
    JP
  • UPC_NO
    029176011214
  • Harmonization Code
    8482300080
  • Weight
    163.142 lbs
  • Radial Dynamic Load Capacity
    52830115 lbf
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text