Motion
29444RNFY

JTEKT KOYO
29444RNFY

Spherical Roller Thrust Bearing - 220 mm Bore, 420 mm OD, 122 mm Width
MI ITEM #00068828
MFR #29444RNFY
Price$20,529.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
29444RNFY

Spherical Roller Thrust Bearing - 220 mm Bore, 420 mm OD, 122 mm Width
MI ITEM #00068828
MFR #29444RNFY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20,529.28/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    122 mm
  • Weight
    74.2 kg

Details

  • Dynamic Load Capacity
    3160 kN
  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Static Load Capacity
    8990 kN
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing

Overview

Mfr description
29444RN FY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text