Motion
29440/201.27 E/VE050

SKF
29440/201.27 E/VE050

Spherical Roller Thrust Bearing - 7.9240 in Bore, 400 mm OD, 122 mm Width, Bearing steel Material
MI ITEM #00068832
MFR #29440/201.27 E/VE050
List Price$45,347.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
29440/201.27 E/VE050

Spherical Roller Thrust Bearing - 7.9240 in Bore, 400 mm OD, 122 mm Width, Bearing steel Material
MI ITEM #00068832
MFR #29440/201.27 E/VE050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45,347.16/each for your price

Overview

Mfr description
29440 201.27 E/VE050 BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Cage Material
    Bearing steel
  • Internal Clearance
    C3
  • Bearing Material
    Bearing steel
  • Bore Type
    Cylindrical
  • Max Rpm
    9450 rpm
  • Series
    294
  • Manufacturer Upc Number
    7316577650252
  • UPC_NO
    7316577650252
  • Weight
    148.15 lbs
  • Coating
    None
  • Description
    Spherical roller thrust bearings
  • Lubrication
    Unlubricated
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical - asymmetrical
  • Row Type Fill Slot
    1
  • ABEC
    ABEC 3
  • Closure Type
    Open
  • Max Operating Temperature
    392 °F
  • Radial Dynamic Load Capacity
    719100 lbf
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought