Overview
Mfr description
29452E.MB SPHERICAL ROLLER THRUST
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Cage MaterialBrass
- Operating Temperature Range-30 to +200 °C
- Max Rpm1300 rpm
- Separable TypeSeparable Bearing
- Fillet Radius5 mm
- SeriesSpherical Roller Thrust Bearing
- UPC_NO4012801195591
- Weight214.06 lbs
- Radial Dynamic Load Capacity4400 kN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data