Motion
29452M
Spherical Roller Thrust Bearing - 480 mm Width
Mi Item #00068835
MFR #29452M
Price$30,399.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 480 mm Width
Mi Item #00068835
MFR #29452M

Mfr description
29452 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,399.79/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Fillet Radius
    0.1970 in
  • Outside Diameter  
    480 mm
  • Overall Width  
    480 mm
  • Weight
    231.485 lbs

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176011238
  • Max Rpm
    710 rpm
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    63396138 lbf
  • UPC_NO
    029176011238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)