Motion
29452 E

SKF
29452 E

Spherical Roller Thrust Bearing - 260 mm Bore, 480 mm OD, 132 mm Width, Bearing steel Material
Mi Item #00068837
MFR #29452 E
Price$32,988.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
29452 E

Spherical Roller Thrust Bearing - 260 mm Bore, 480 mm OD, 132 mm Width, Bearing steel Material
Mi Item #00068837
MFR #29452 E

Mfr description
29452 EJ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,988.01/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Fillet Radius
    5 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    132 mm
  • Weight
    226.16 lbs

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Bearing steel
  • Bore Type
    Cylindrical
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Coating
    None
  • Description
    Spherical roller thrust bearings
  • Lubrication
    Unlubricated
  • Max Rpm
    1300 rpm
  • Operating Temperature Range
    Maximum of +392 °F
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    910100 lbf
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical - asymmetrical
  • Row Type Fill Slot
    1
  • Separable Type
    Non-Separable
  • Series
    294
  • UPC_NO
    7316576613395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)