Motion
29468-E-MB
Spherical Roller Thrust Bearing - 340 mm Bore, 620 mm OD, 31 mm Width
MI ITEM #00068842
MFR #29468-E-MB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 340 mm Bore, 620 mm OD, 31 mm Width
MI ITEM #00068842
MFR #29468-E-MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
29468-E-MB BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Brass
  • Operating Temperature Range
    -30 to +200 °C
  • Max Rpm
    1100 rpm
  • Separable Type
    Separable Bearing
  • Fillet Radius
    6 mm
  • Series
    Spherical Roller Thrust Bearing
  • UPC_NO
    4012801349086
  • Weight
    453.20 lbs
  • Radial Dynamic Load Capacity
    7200 kN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text