Motion
29468

NTN
29468

Spherical Roller Thrust Bearing - 340 mm Bore, 620 mm OD, 170 mm Width, Through Hardened Steel Material
Mi Item #00068844
MFR #29468
Price$78,269.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
29468

Spherical Roller Thrust Bearing - 340 mm Bore, 620 mm OD, 170 mm Width, Through Hardened Steel Material
Mi Item #00068844
MFR #29468

Mfr description
29468 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78,269.57/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Fillet Radius
    0.2953 in, 7.500 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    170 mm
  • Weight
    507.063 lb

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Round
  • Cage Material
    Brass
  • Cage Type
    Machined - Two Piece
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359291179
  • Max Rpm
    500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    990000 lbf
  • Separable Type
    Separable Bearing
  • Series
    294
  • UPC_NO
    4547359291179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)