Motion
24126CC3W507
Spherical Roller Bearing - 130 mm ID, 210 mm OD, 80 mm Width, Straight Bore, Open, C3
MI ITEM #00068849
MFR #24126CC3W507
Your Price$2,554.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 130 mm ID, 210 mm OD, 80 mm Width, Straight Bore, Open, C3
MI ITEM #00068849
MFR #24126CC3W507

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,554.93/each(List $3,131.45)

Overview

Mfr description
24126CC3W507

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    590000 N
  • Country of Origin
    JP
  • Static Load Capacity
    1010000 N
  • Maximum RPM (Grease)
    1300 rpm
  • Max Rpm
    1700 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Cage Material
    Steel Cage
  • Bearing Material
    Steel
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Outer Ring Width
    80 mm
  • Fillet Radius
    2.00 mm
  • Series
    241
  • Manufacturer Upc Number
    029176828232
  • UPC_NO
    029176828232
  • Harmonization Code
    8482300080
  • Weight
    24.36 lbs
  • Prop 65 Statement
  • Maximum Speed
    1700 rpm
  • Description
    Spherical Roller Bearing, Series 241
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text