Motion
29476M
Spherical Roller Thrust Bearing - 670 mm Width
Mi Item #00068852
MFR #29476M
Price$119,188.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 670 mm Width
Mi Item #00068852
MFR #29476M

Mfr description
29476 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119,188.40/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Fillet Radius
    0.2360 in
  • Outside Diameter  
    670 mm
  • Overall Width  
    670 mm
  • Weight
    559.974 lbs

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176069307
  • Max Rpm
    480 rpm
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    10790832 lbf
  • UPC_NO
    029176069307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)